This product requires certification to purchase.

24 in. Ductboard Ceiling Box

You last purchased this on
 
Cody Company

24 in. Ductboard Ceiling Box

  • Fast #
  • Part #COD6662424OD
  • Item #5051181
  • Manufacturer Part #6662424OD
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cody Company

24 in. Ductboard Ceiling Box

  • Fast #
  • Part #COD6662424OD
  • Item #5051181
  • Manufacturer Part #6662424OD
3.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Height:
6 in
Length:
24 in
Width:
24 in