This product requires certification to purchase.

6 in. Gasket Start Collar

You last purchased this on
 
Cody Company

6 in. Gasket Start Collar

  • Fast #
  • Part #COD535U
  • Item #4819626
  • Manufacturer Part #5356
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cody Company

6 in. Gasket Start Collar

  • Fast #
  • Part #COD535U
  • Item #4819626
  • Manufacturer Part #5356
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Diameter:
6 in
Gauge (metal):
30 ga
Material:
Steel
Vent Duct Shape:
Round