COIL R-410A HP READY/AC TXV 16.5X14.5X21
COIL R-410A HP READY/AC TXV 16.5X14.5X21
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lower heights and variable widths for a perfect furnace fit
- Cased, uncased, multi-position and up flow/downflow configurations
- Built-in plenum flanges with rounded corners for fast and safe installation
- Front panel with only four screw access and non-captive refrigerant lines for fast and easy coil access
- Available in copper or aluminum
- Painted cabinet options for furnace color coordination
Specifications
- BTU:
- 36
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 1200 ft3/min
- Coil Type:
- A
- Depth:
- 21 in
- Height:
- 16-1/2 in
- Length:
- 21 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum
- Max CFM:
- 1200 cfm
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Weight:
- 30 lb
- Width:
- 14-1/2 in