1/4 in. 125# Zinc Die Cast Miniature Regulator
1/4 in. 125# Zinc Die Cast Miniature Regulator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 2-7/8 in
- Material:
- Die Cast Zinc
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 250 psi