This product requires certification to purchase.

1/4 in. FNPT Brass Coupling

You last purchased this on
 
Coilhose Pneumatics

1/4 in. FNPT Brass Coupling

  • Fast #
  • Part #COI140
  • Item #1358937
  • Manufacturer Part #140
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Coilhose Pneumatics

1/4 in. FNPT Brass Coupling

  • Fast #
  • Part #COI140
  • Item #1358937
  • Manufacturer Part #140
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manual couplers offer a durable connection with years of service
  • Requires Certification

Documents


Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
Material:
Brass
Pressure - Maximum:
300 psi
Tool Type:
Hose Coupling