This product requires certification to purchase.

1/4 in. FPT Plastic Coupling

You last purchased this on
 
Coilhose Pneumatics

1/4 in. FPT Plastic Coupling

  • Fast #
  • Part #C150CSE
  • Item #5109617
  • Manufacturer Part #150CSE
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Coilhose Pneumatics

1/4 in. FPT Plastic Coupling

  • Fast #
  • Part #C150CSE
  • Item #5109617
  • Manufacturer Part #150CSE
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Coupling
Material:
Plastic
Maximum Temperature:
160
NSF:
NSF 61
NSF Certified:
Yes