1/4 in. FTP Industrial Connector
1/4 in. FTP Industrial Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- These connectors are machined from steel, then plated to provide years of service
- Steel connectors offer a harder sealing surface that is more resistant to dings and scratches
Documents
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- Material:
- Steel
- Pressure - Maximum:
- 300 psi
- Tool Type:
- Hose Connector