100 ft. Nylon Natural Tube
100 ft. Nylon Natural Tube
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Diameter - Inside 1:
- 11/100 in
- Diameter - Outside:
- 4/25 in
- Length:
- 100 ft
- Material:
- Plastic
- Origin:
- Domestic
- Pressure - Maximum:
- 275 psi