This product requires certification to purchase.

12 ft. Nylon Coil Air Hose

You last purchased this on
 
Coilhose Pneumatics

12 ft. Nylon Coil Air Hose

  • Fast #
  • Part #CN1412B
  • Item #1312113
  • Manufacturer Part #N14-12B
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Coilhose Pneumatics

12 ft. Nylon Coil Air Hose

  • Fast #
  • Part #CN1412B
  • Item #1312113
  • Manufacturer Part #N14-12B
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Yellow
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Length:
12 ft
Material:
Brass, Plastic
Material Type:
Nylon