This product requires certification to purchase.

21/40 in. Hose Brass Ferrule

You last purchased this on
 
Coilhose Pneumatics

21/40 in. Hose Brass Ferrule

  • Fast #
  • Part #CHF7323
  • Item #6177280
  • Manufacturer Part #HF7323
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Coilhose Pneumatics

21/40 in. Hose Brass Ferrule

  • Fast #
  • Part #CHF7323
  • Item #6177280
  • Manufacturer Part #HF7323
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 25
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
R14 1/4 in ID Neoprene Hose, H14 1/4 in ID Rubber Hose and TP4 1/4 in ID Thermoplastic Hose
End Connection 1:
GHT
End Connection 2:
GHT
End Connections:
GHT
Fitting Size 1:
21/40 in
Fitting Size 2:
21/40 in
Fitting Sizes:
21/40 in
Fitting Type:
Straight
Length:
1 in
Material:
Brass
Tool Type:
Ferrule