1/4 in. FNPT Safety Tip Blow Gun
600 Series 1/4 in. FNPT Safety Tip Blow Gun
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Available with a wide selection of tips to fit any application
- Plated finish provides easy cleaning
- Tough die cast zinc bodies
- Maximum inlet pressure: 150 psi
- Four self-lubricating O-Rings prevent valve leakage, making blow gun repairs unnecessary
- OSHA compliant when used with a Coilhose safety tip
Documents
Specifications
- Collection:
- 600 Series
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Die Cast Zinc, Brass
- Pressure - Maximum:
- 150 psi
- Tool Type:
- Air Gun