This product requires certification to purchase.

AAA 6+ Conductivity Meter with Temperature Probe

You last purchased this on
 
Cole Parmer Instrument Company

AAA 6+ Conductivity Meter with Temperature Probe

  • Fast #
  • Part #OWD3560420
  • Item #5120373
  • Manufacturer Part #WD-35604-20
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cole Parmer Instrument Company

AAA 6+ Conductivity Meter with Temperature Probe

  • Fast #
  • Part #OWD3560420
  • Item #5120373
  • Manufacturer Part #WD-35604-20
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ideal for basic laboratory or field testing
  • Select a meter for conductivity and temperature or TDS and temperature
  • Includes auto-ranging, automatic temperature compensation and hold with auto-off
  • Meters includes a fast response probe (K=1) with built-in temperature sensor
  • Requires Certification

Specifications

Battery Size:
AAA
CE Approved:
No
Depth:
1-5/16 in
EPA Compliant:
No
Height:
2-3/4 in
Material:
Rubber
Maximum Temperature:
230
NSF Certified:
No
Power Source:
Battery
UL Listed:
No
Width:
5-1/2 in