37 in. Barn Door in White
Artisan 37 in. Barn Door in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1-3/8 x 37 x 84
- Vinyl wrap slab door
- White
- Panel door design
- Door only
- Ideal for openings 28 to 34W
- Trackless bottom door design
- Includes door only
- Fits with all barn rail systems
- Easy installation
Documents
Specifications
- Collection:
- Artisan
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 84 in
- Material:
- MDF, Plastic
- Material Type:
- Vinyl
- Thickness:
- 1.375 in
- Width:
- 37 in