80-1/2 in. Bi-Pass Door with Frame in White
Classic 80-1/2 in. Bi-Pass Door with Frame in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 60 x 80
- 5/8 Metal frame
- White
- 3MM safety-backed mirror
- Easy glide bottom roller system
- Low rise bottom track
- Top guide
- Top track and fascia
- Fits opening 79-3/4 to 81H
- Easy installation
Specifications
- Collection:
- Classic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 80-1/2 in
- Material:
- Steel
- Thickness:
- 0.625 in
- Width:
- 60 in