This product requires certification to purchase.

96 in. Bi-Pass Door with Frame in White

You last purchased this on
 
Colonial

Classic 96 in. Bi-Pass Door with Frame in White

  • Fast #
  • Part #RBY0220BWCLC096080
  • Item #8927887
4.6 out of 5 Customer Rating
You last purchased this on
 
Colonial

Classic 96 in. Bi-Pass Door with Frame in White

  • Fast #
  • Part #RBY0220BWCLC096080
  • Item #8927887
4.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 96 x 80
  • 5/8 Metal frame
  • White
  • 3MM safety-backed mirror
  • Easy glide bottom roller system
  • Low rise bottom track
  • Top guide
  • Top track and fascia
  • Fits opening 79-3/4 to 81H
  • Easy installation
  • Requires Certification

Specifications

Collection:
Classic
Color Finish Category:
Whites
Color Finish Name:
White
Height:
80-1/2 in
Material:
Steel
Thickness:
0.625 in
Width:
96 in