6.5 Ton (short) Shackle
6.5 Ton (short) Shackle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Manufactured from technically advanced micro alloy steel with optimal hardness for strength and ductility
- All shackles have alloy quenched and tempered pins
- Shackles meet dimensional requirements and exceed performance requirements of RR-C-271
- Screw pin and bolt/nut/cotter shackles have a 6:1 design factor. 2-1/2 inch and all round pin shackles have a 5:1 design factor
- Working load limit and traceability codes shown as permanent markings on body
- Available finishes include powder coated, galvanized or self-colored
- Special testing and certification are available if requested at the time of the order. WLL: 1/2 to 55 Tons. Sizes: 3/16 to 2-1/2 in
Specifications
- Coating:
- Galvanized
- Lift Capacity:
- 6.5 ton (short)
- Material:
- Steel
- Tool Type:
- Shackle
- Weight:
- 24.10 lb
- Width:
- 3/4 in