32 oz. Liquid Disinfectant Citrus Fragrance Bathroom Cleaner (Case of 8)
32 oz. Liquid Disinfectant Citrus Fragrance Bathroom Cleaner (Case of 8)
Package Quantity Info:
Case: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A patented, nonabrasive, full-strength spray cleaner for common restroom surfaces
- Dissolves tough soap scum and hard water stains
- Non abrasive
- Penetrates and dissolves soap scum and hard water
- No rinsing required
Specifications
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 9-63/100 in
- Length:
- 15-22/25 in
- Material:
- Liquid
- Package Quantity:
- Case of 8
- Size:
- 32 oz
- Width:
- 8-9/50 in