This product requires certification to purchase.

10 Ton Commercial Heat Pump Condenser

International Comfort Products

10 Ton Commercial Heat Pump Condenser

  • Fast #
  • Part #ICHS121LGA0A00A
  • Item #10207854
  • Manufacturer Part #CHS121LGA0A00A
3.2 out of 5 Customer Rating
Brand image
International Comfort Products

10 Ton Commercial Heat Pump Condenser

  • Fast #
  • Part #ICHS121LGA0A00A
  • Item #10207854
  • Manufacturer Part #CHS121LGA0A00A
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
CEC Compliant:
For Sale in CA
Compressor Stages:
Two Stage
Factory Std. Refrigerant Charge:
144 oz
Height:
50-3/8 in
IEER:
12.0
Liquid Line (OD):
1/2 in
Phase:
Three Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Suction Line (OD):
1-1/8 in
Tonnage:
10 Ton
Tonnage:
10 Ton
Volts:
460V
Width:
59-3/8 in