15 Ton Three Stage Commercial Heat Pump Condenser
15 Ton Three Stage Commercial Heat Pump Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Compressor Stages:
- Three Stage
- Factory Std. Refrigerant Charge:
- 144 oz
- Liquid Line (OD):
- 1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, and Lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- Tonnage:
- 15 Ton
- Volts:
- 460V