This product requires certification to purchase.

48 in. Access Panel

You last purchased this on
 
Comfortmaker

48 in. Access Panel

  • Fast #
  • Part #INASA00101CC
  • Item #4709320
  • Manufacturer Part #NASA00101CC
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Comfortmaker

48 in. Access Panel

  • Fast #
  • Part #INASA00101CC
  • Item #4709320
  • Manufacturer Part #NASA00101CC
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
18/24, FMC4P, FMC4X, FMU4P, FMU4X, WAMC, WATC
Height:
1/2 in
Length:
48 in
Panel Size:
48 in x 32-5/8 in
Product Type:
Access Panel
Width:
32-5/8 in