5 Ton - 17.0 SEER2 - Heat Pump - R-410A
C4H7T 5 Ton - 17.0 SEER2 - Heat Pump - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
-
Green
Documents
Specifications
- CFM:
- 5000 ft3/min
- Coil Type:
- Condenser
- Collection:
- C4H7T
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Multi-Position
- Decibel Rating (dB):
- 72 dB
- Energy Star Compliant:
- Yes
- HSPF:
- 9.5
- Height:
- 47-3/16 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 60
- RPM:
- 800
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 17.0
- SEER2:
- 17.0
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 35 in