This product requires certification to purchase.

80% AFUE 90000 BTU Downflow, Horizontal and Upflow Variable Speed Furnace

You last purchased this on
 
Comfortmaker

Ion™ 80% AFUE 90000 BTU Downflow, Horizontal and Upflow Variable Speed Furnace

  • Fast #
  • Part #IG80CTL0901716B
  • Item #10225257
  • Manufacturer Part #G80CTL0901716B
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Comfortmaker

Ion™ 80% AFUE 90000 BTU Downflow, Horizontal and Upflow Variable Speed Furnace

  • Fast #
  • Part #IG80CTL0901716B
  • Item #10225257
  • Manufacturer Part #G80CTL0901716B
3.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance
  • Variable-speed, constant airflow (VCA) ECM blower motor and two stage gas valve also provide enhanced levels of temperature control and comfort
  • Dual fuel capable with a compatible heat pump and thermostat for energy saving heating performance
  • Fully insulated cabinet helps keep the heat moving to your ductwork
  • Air purifier and humidifier compatible
  • Wi-Fi® enabled remote access with the Ion™ system control
  • 10 years no hassle Replacement™ limited warranty
  • 10 years parts limited warranty upon timely registration
  • Lifetime heat exchanger limited warranty upon timely registration
  • Requires Certification
  • Green


Specifications

AFUE:
80.00 %
AMP:
9.6
ANSI:
ANSI Z223.1
BTU:
90000
BTU Heat Rating:
71000 Btu/h
Blower Type:
ECM
CFM:
1600 ft3/min
Collection:
Ion™
Communicating:
Communicating
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
29 in
EER:
10
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Flue Size:
4
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
33-1/3 in
Horsepower:
1/2 hp
Ignition System:
Silicon Nitride Direct Ignition
Input (MBH):
90 MBH
MBH:
71
Max Fuse Size:
15
Number of Burners:
4
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A
Refrigerant Control:
TXV
Temperature Range:
40 to 70 Deg F
Tonnage:
7.5 Ton
Volts:
115V
Width:
17-1/2 in