80% AFUE 90000 BTU Downflow, Horizontal and Upflow ECM Furnace
Performance Series 80% AFUE 90000 BTU Downflow, Horizontal and Upflow ECM Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance
- Variable 25 speed constant torque blower motor and single stage gas valve also provide enhanced levels of temperature control and comfort
- Dual fuel capable with a compatible heat pump and thermostat for energy saving heating performance
- Fully insulated cabinet helps keep the heat moving to your ductwork
- Air purifier and humidifier compatible
- 10 years parts limited warranty upon timely registration
- 20 years heat exchanger limited warranty
- High efficiency, variable 25 speed constant torque (VCT) ECM blower motor
- Induced draft combustion motor
Specifications
- AFUE:
- 80.00 %
- AMP:
- 18.1
- ANSI:
- ANSI Z223.1
- BTU:
- 90000
- BTU Heat Rating:
- 71000 Btu/h
- Blower Type:
- ECM
- CFM:
- 2000 ft3/min
- Collection:
- Performance Series
- Condensing:
- No
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 29 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 25
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- RPJ
- Height:
- 33-1/3 in
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride Direct Ignition
- Input (MBH):
- 90 MBH
- MBH:
- 71
- Max Fuse Size:
- 20
- Number of Burners:
- 4
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 25 to 55 Deg F
- Tonnage:
- 5 Ton
- Volts:
- 115V
- Width:
- 21 in