This product requires certification to purchase.

5 Ton 14.0 SEER R-410A Packaged Heat Pump

You last purchased this on
 
Comfortmaker

PHJ4 5 Ton 14.0 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #IPHJ460000KTPOA
  • Item #9971428
  • Manufacturer Part #PHJ460000KTPOA
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Comfortmaker

PHJ4 5 Ton 14.0 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #IPHJ460000KTPOA
  • Item #9971428
  • Manufacturer Part #PHJ460000KTPOA
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet performance (as low as 73 decibels)
  • Durably built to withstand bad weather and debris
  • Designed for lasting performance
  • Sized smaller for narrow lot installations
  • 10-year parts limited warranty
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Application:
Commercial, Residential
BTU:
60000
BTU Cooling Rating:
55000 Btu/h
BTU Heat Rating:
56000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Collection:
PHJ4
Compressor Stages:
Single Stage
Decibel Rating (dB):
73 dB
Depth:
32 in
EER:
11.5
EER2:
11.0
EER2 Range:
10.6 - 11.1
HSPF:
8.0
HSPF2:
6.7
HSPF2 Range:
6.7 - 7.4
Height:
51 in
MBH:
60
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14.0
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
425 lb
Width:
42-1/8 in