96% AFUE - 40,000 BTU - Horizontal/Upflow - Variable Speed - Gas Furnace
QuietComfort® 96% AFUE - 40,000 BTU - Horizontal/Upflow - Variable Speed - Gas Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Variable 25-speed blower motor and two-stage gas valve provide enhanced levels of even temperature control and comfort
- Dual fuel capable with a compatible heat pump and thermostat for energy-saving heating performance
- Fully insulated cabinet helps keep the heat moving to your ductwork
- Air purifier and humidifier compatible
- High temperature limit control prevents overheating
- 5-year no hassle Replacement™ limited warranty 10-year parts limited warranty upon timely registration
- Lifetime heat exchanger limited warranty upon timely registration
- Variable 25-speed, constant torque ECM blower motor
- Two-stage heat for energy savings
Specifications
- BTU:
- 40000
- Collection:
- QuietComfort®
- Depth:
- 29-1/2 in
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 35 in
- Max CFM:
- 1200 cfm
- Power Source:
- Gas
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Stages:
- Two
- Tonnage:
- 3.5 Ton
- Volts:
- 115V
- Width:
- 17-1/2 in