Single Phase Electric kW Heat Strip
Single Phase Electric kW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 46, 50, 53, 60
- Brand Model Compatibility:
- 40MUAA Series
- Depth:
- 10-4/25 in
- Height:
- 8-3/100 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Volts:
- 208/230/240V
- Watts:
- 10 kW
- Width:
- 21-3/50 in