4-1/2 in. Tungston Rod and Drill Holder
4-1/2 in. Tungston Rod and Drill Holder
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Anodized
- Color Finish Name:
- Clear
- Diameter:
- 1/2 in
- Length:
- 4-1/2 in
- Material:
- Aluminum, Steel
- Tool Type:
- Bit Holder