This product requires certification to purchase.

12 x 12 x 6 in. No-Hub Floor Sink with Seepage Flange in White

You last purchased this on
 
Commercial Enameling

12 x 12 x 6 in. No-Hub Floor Sink with Seepage Flange in White

  • Fast #
  • Part #C90612NH
  • Item #1126609
  • Manufacturer Part #906-1-2NH
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Commercial Enameling

12 x 12 x 6 in. No-Hub Floor Sink with Seepage Flange in White

  • Fast #
  • Part #C90612NH
  • Item #1126609
  • Manufacturer Part #906-1-2NH
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Color Finish Category:
Whites
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
2 in
Shape:
Square
Sink Bowl Size:
9 in x 9 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Sink Size, Overall:
12 in x 12 in