This product requires certification to purchase.

12 x 12 x 8 in. Floor Mount Cast Iron Floor Sink

You last purchased this on
 
Commercial Enameling

12 x 12 x 8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #C9082NH
  • Item #1126553
  • Manufacturer Part #908-2NH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Commercial Enameling

12 x 12 x 8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #C9082NH
  • Item #1126553
  • Manufacturer Part #908-2NH
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Color Finish Category:
Whites
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
2 in
Shape:
Square
Sink Bowl Size:
9 in x 9 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Sink Size, Overall:
12 in x 12 in