This product requires certification to purchase.

12 x 12 x 6 in. Floor Mount Cast Iron Floor Sink

You last purchased this on
 
Commercial Enameling

906 12 x 12 x 6 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #C9063NH
  • Item #1126583
  • Manufacturer Part #906-3NH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Commercial Enameling

906 12 x 12 x 6 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #C9063NH
  • Item #1126583
  • Manufacturer Part #906-3NH
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No-hub floor sink
  • Furnished with cast aluminum dome strainer
  • 12" x 12" floor sink
  • Acid resistant enamel on cast iron
  • Available in caulk & no hub
  • 2", 3" & 4" outlet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
906
Color Finish Category:
Whites
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
3 in
Shape:
Square
Sink Bowl Size:
9 in x 9 in x 6 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Sink Size, Overall:
12 in x 12 in