This product requires certification to purchase.

Walk Behind Carpet Extractor Duo

You last purchased this on
 

Commodore™ Walk Behind Carpet Extractor Duo

  • Fast #
  • Part #K10080020
  • Item #9614470
  • Manufacturer Part #1.008-002.0
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

Commodore™ Walk Behind Carpet Extractor Duo

  • Fast #
  • Part #K10080020
  • Item #9614470
  • Manufacturer Part #1.008-002.0
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Several uses from one machine, the Commodore™ DUO is the pragmatic choice.
  • With just the turn of a switch, easily change from extraction to interim cleaning.
  • Make room for more storage by replacing two machines with one, or improve your cleaning process by adding productive interim cleaning to the mix.
  • Interim cleaning extends the time between scheduled deep extractions and improves your carpets appearance.
  • This machine operates at only 63 dBA which is perfect for daytime cleaning.
  • Requires Certification

Specifications

Cleaning Path:
20 in
Collection:
Commodore™
Color Finish Name:
Grey
Decibel Rating (dB):
66 dBA
Height:
43 in
Length:
54 in
Product Type:
Carpet Extractor
Weight:
340 lb
Width:
20 in