1.28 gpf Tank in White
Delano 1.28 gpf Tank in White
Product Details
Product Details
- Large water surface area
- High performance flushing system
-
Green
Specifications
- Collection:
- Delano
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Length:
- 8-7/16 in
- Material:
- Vitreous China
- NSF:
- NSF 372, NSF 61:Qs1
- NSF Certified:
- Yes
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 17-5/16 in