This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Compass Manufacturing International

Noble Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C2017695
  • Item #9949567
  • Manufacturer Part #2017695
4.6 out of 5 Customer Rating
Brand image
Compass Manufacturing International

Noble Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C2017695
  • Item #9949567
  • Manufacturer Part #2017695
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4" center-set
  • 3 hole installation
  • 2pc zinc body with zinc handle
  • Brass waterway construction with 1/2"-14 NPSM connection
  • 1/4 turn premium grade ceramic cartridges (Type J)
  • Flow rate: 1.2 GPM @ 60 PSI
  • 100% pressure system tested
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
Not for Sale in CA
Cartridge Type:
Quarter Turn Ceramic
Collection:
Noble
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
3-3/16 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
1-3/16 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
1-5/8 in
Spout Reach:
5 in
Trim Only:
No
WaterSense Labeled:
Yes