This product requires certification to purchase.

60 X 1200 in. Shower Pan Liner

You last purchased this on
 
Compotite

60 X 1200 in. Shower Pan Liner

  • Fast #
  • Part #CS10040
  • Item #8157
  • Manufacturer Part #4060
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Compotite

60 X 1200 in. Shower Pan Liner

  • Fast #
  • Part #CS10040
  • Item #8157
  • Manufacturer Part #4060
3.4 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 100 – for example, 100, 200, 300, and so on.
Order in multiples of 100
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Length:
100 ft
Size:
60 in x 1200 in
Thickness:
40 mil
Width:
5 ft