This product requires certification to purchase.

Phone Lamp Signaler in White

You last purchased this on
 
Compu-TTY

Phone Lamp Signaler in White

  • Fast #
  • Part #CKTS082
  • Item #4630551
  • Manufacturer Part #K-TS082
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Compu-TTY

Phone Lamp Signaler in White

  • Fast #
  • Part #CKTS082
  • Item #4630551
  • Manufacturer Part #K-TS082
3.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ideal for the deaf and hard of hearing
  • For use in noisy and quiet environments
  • Telephone Lamp Signaler will flash with incoming calls, even when the lamp is being used
  • Telephone ringer can be turned off via the ringer switch
  • Complies with FCC requirements
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Name:
White