This product requires certification to purchase.

7-1/4 x 3-1/2 x 9-1/2 in. Hair Dryer in White

You last purchased this on
 
Conair®

7-1/4 x 3-1/2 x 9-1/2 in. Hair Dryer in White

  • Fast #
  • Part #C247W
  • Item #7644656
  • Manufacturer Part #247W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Conair®

7-1/4 x 3-1/2 x 9-1/2 in. Hair Dryer in White

  • Fast #
  • Part #C247W
  • Item #7644656
  • Manufacturer Part #247W
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compact size for easy storage
  • Two heat/speed settings
  • Cool shot button
  • Concentrator attachment included
  • Fits comfortably in hairdryer storage bag
  • Ergonomic handle
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Cord Length:
5 ft
Depth:
3-1/2 in
ETL Listed:
Yes
Height:
9-1/2 in
Material:
Plastic
Power Source:
Electric
Product Type:
Hair Dryer
Size:
7-1/4 in x 3-1/2 in x 9-1/2 in
UL Listed:
No
Volts:
125V
Watts:
1875 W
Width:
7-1/4 in