120V Steam Iron in Black
Cord-Keeper™ 120V Steam Iron in Black
Frequently Purchased Together
Product Details
Product Details
- Retractable cord for easy storage
- Anti-drip feature
- Auto Shut-off: 30 seconds horizontal; 8 minutes vertical
- Vertical Steam
- Spray and burst of steam
- Self-cleaning mode
- Nonstick soleplate
- Adjustable temperature control
- Sliding water-fill cover
- Spray button
Documents
Specifications
- Automatic Shut-Off:
- Yes
- Collection:
- Cord-Keeper™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cord Length:
- 8 ft
- Depth:
- 6 in
- ETL Listed:
- Yes
- Height:
- 11-3/4 in
- Material:
- Plastic
- Power Source:
- Electric
- Product Type:
- Steam Iron
- Volts:
- 120V
- Width:
- 5-3/4 in