This product requires certification to purchase.

You last purchased this on
 
Concrete Sealants

Conseal™

  • Fast #
  • Part #CCS102GBOX
  • Item #2465019
  • Manufacturer Part #CS-102 1
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Concrete Sealants

Conseal™

  • Fast #
  • Part #CCS102GBOX
  • Item #2465019
  • Manufacturer Part #CS-102 1
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Provides permanently flexible watertight joint
  • Excellent chemical and mechanical adhesion to clean dry surfaces
  • Greater cohesive and adhesive strengths
  • Sealed joints will not shrink, harden or oxidize upon aging
  • Controlled flow resistance for application ease
  • Requires Certification

Specifications

ASTM:
ASTM C-990, ASTM D-113, ASTM D-217, ASTM D-297, ASTM D-6, ASTM D-71, ASTM D-92
Application:
Concrete, Manholes, Septic Tanks
CARB OTC LEED Compliant:
No
Collection:
Conseal™
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Material:
Rubber
Material Type:
Butyl
NSF Certified:
No
Product Type:
Sealant
Temperature Range:
30 to 120 Deg F
UL Listed:
No
Width:
1 in