This product requires certification to purchase.

16 in. Cured Concrete Blade with Asphalt Overlay

You last purchased this on
 
Concut Diamond Products

16 in. Cured Concrete Blade with Asphalt Overlay

  • Fast #
  • Part #CPDSCOMBO16
  • Item #3876995
  • Manufacturer Part #PDS-COMBO-16
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Concut Diamond Products

16 in. Cured Concrete Blade with Asphalt Overlay

  • Fast #
  • Part #CPDSCOMBO16
  • Item #3876995
  • Manufacturer Part #PDS-COMBO-16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Superior cutting on a range of materials
  • Deep core segments provide undercut protection for cutting asphalt quickly and easily, while the premium segment bond design allows for the cutting of concrete, brick, and block
  • For contractors or rental yards who encounter a wide variety of materials on a daily basis
  • May be run wet or dry
  • Requires Certification

Specifications

Application:
Concrete
Arbor Hole Size:
20 mm
Blade Material:
Diamond, Steel
Blade Thickness (in):
0.125 in
Blade Type:
Cement Cutter
Cutting Capacity:
6 in
Diameter:
16 in