10-1/8 in. Stainless Steel Upper Guide Bracket
10-1/8 in. Stainless Steel Upper Guide Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- All stainless steel upper guide bracket
- Designed for schedule 40 pipe
Documents
Specifications
- Height:
- 2-3/4 in
- Length:
- 10-1/8 in
- Material:
- Stainless Steel
- Pump Application:
- Chemical Transfer
- Pump Body Material:
- PVDF