10 in. 304 Stainless Steel Intermediate Guide Bracket for 1 in. Rail
10 in. 304 Stainless Steel Intermediate Guide Bracket for 1 in. Rail
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- All Stainless Steel Intermediate Guide Bracket
- Designed for Schedule 40 pipe
- Use where overall rail length is greater than 8 feet
Specifications
- Depth:
- 2-1/8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Pump Application:
- Chemical Transfer
- Pump Body Material:
- PVDF
- Schedule Class:
- 40
- UL Listed:
- No
- Width:
- 10 in