2 in. Pump Base Elbow
2 in. Pump Base Elbow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Eliminates confined space entry for servicing of pumps
- Units include base elbow and adapter for pump
- Powder coated Ductile iron, Stainless steel construction
- Made in the USA
- Bronze Non-Sparking models are available
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Cast Iron, Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No