3-Hole Stainless Steel Float Hanger
3-Hole Stainless Steel Float Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Float switch hangers feature a handy quick release bracket that makes adjusting your floats much easier
- All hangers include reusable cable grips
Specifications
- Height:
- 3-1/2 in
- Length:
- 6-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 300