REPAIR CPLG/NO STOP 1-1/4
REPAIR CPLG/NO STOP 1-1/4
Product Details
Product Details
- Flame-free Installation. Avoids fire permit requirement
- No Nitrogen Purge requirement
- Three-point press. Provides high quality crimping
- High quality, protected HNBR O-Ring. Provides a secure leak-free joint
- Higher productivity & Improved flexibility
- 140 Year Warranty in conformance with terms and conditions
- Lower Installed costs. Saves money and time
- Easy access to work sites. No gas bottles required
- Leak before press indicator assist identification of unpressed joints
- Conex Banninger's press fittings are field proven and have millions of successful installed fittings world-wide
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.51, ASME B31, ASME B1.20.1
- ASTM:
- ASTM B88
- CSA Certified:
- No
- Clean Bagged:
- Yes
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- Yes
- Material:
- Copper
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No