This product requires certification to purchase.

10 in. Grooved Fiberglass Flange

You last purchased this on
 
Conley Corporation

10 in. Grooved Fiberglass Flange

  • Fast #
  • Part #A10EY160SFS4
  • Item #3959021
  • Manufacturer Part #10-EY-160-SF-S4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Conley Corporation

10 in. Grooved Fiberglass Flange

  • Fast #
  • Part #A10EY160SFS4
  • Item #3959021
  • Manufacturer Part #10-EY-160-SF-S4
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Material:
Fiberglass