This product requires certification to purchase.

10 in. Schedule 40 Carbon Steel Flange

You last purchased this on
 
Conley Corporation

10 in. Schedule 40 Carbon Steel Flange

  • Fast #
  • Part #A08EX0160FF
  • Item #1826770
  • Manufacturer Part #08-EX-0160-FF
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Conley Corporation

10 in. Schedule 40 Carbon Steel Flange

  • Fast #
  • Part #A08EX0160FF
  • Item #1826770
  • Manufacturer Part #08-EX-0160-FF
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Flange Type:
Blind
Material:
Carbon Steel