10 x 1/2 in. Flanged Schedule 40 Fiberglass 90 Degree Elbow
10 x 1/2 in. Flanged Schedule 40 Fiberglass 90 Degree Elbow
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight, Long Radius
- Material:
- Fiberglass
- Schedule Class:
- 40
- UL Listed:
- No