This product requires certification to purchase.

4 in. Blind Schedule 40 Ductile Iron Full Body Flange

You last purchased this on
 
Conley Corporation

4 in. Blind Schedule 40 Ductile Iron Full Body Flange

  • Fast #
  • Part #A08EX064FF
  • Item #1826882
  • Manufacturer Part #08-EX-064-FF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Conley Corporation

4 in. Blind Schedule 40 Ductile Iron Full Body Flange

  • Fast #
  • Part #A08EX064FF
  • Item #1826882
  • Manufacturer Part #08-EX-064-FF
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Ductile Iron, Fiberglass
Schedule Class:
40S