This product requires certification to purchase.

8 in. Flanged Schedule 40 Short Radius Fiberglass 90 Degree Elbow

You last purchased this on
 
Conley Corporation

8 in. Flanged Schedule 40 Short Radius Fiberglass 90 Degree Elbow

  • Fast #
  • Part #A90VE128FFS4
  • Item #1827038
  • Manufacturer Part #90-VE-128-FF-S4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Conley Corporation

8 in. Flanged Schedule 40 Short Radius Fiberglass 90 Degree Elbow

  • Fast #
  • Part #A90VE128FFS4
  • Item #1827038
  • Manufacturer Part #90-VE-128-FF-S4
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Short Radius, Straight
Material:
Fiberglass