*CVR* 3 60W M *CONRAD MOUNT AGZI
Conrad *CVR* 3 60W M *CONRAD MOUNT AGZI
Product Details
Product Details
Specifications
- Collection:
- Conrad
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc/Opal
- Diameter:
- 15-3/4 in
- ETL Listed:
- No
- Glass Type:
- Glossy
- Height:
- 6-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W